OneLink Smoke Alarm, 120V AC, Hardwired, White

Item #: 0703011

Cat #: SA520B

UPC: 029054002051

$ 47.75 EA
Company wide:
262 in stock
Documents & Guides
Smoke Detector, Photoelectric Sensor, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: (2) AA Battery Back-Up, Bridge Unit Allows Use With OneLink Smoke, CO and Combination Wireless Detectors

Overview

Smoke Detector, Photoelectric Sensor, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: (2) AA Battery Back-Up, Bridge Unit Allows Use With OneLink Smoke, CO and Combination Wireless Detectors

BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.

Also known as: 029054002051, SA520B, BRKSA520B

Specifications

Volts AC: 120
Mounting: Surface
Depth: 2 in
Diameter: 5 in
Color: White
Type: Battery Backup
Volts AC: 120
Depth: 2 in
Color: White
Mounting: Surface
Diameter: 5 in
Type: Battery Backup