1
more

Relay, Socket, Octal, 8 Pin, CR-P Series
Item #: 0702980
Cat #: 1SVR 405 650 R0000
UPC: 013614528563
$ 10.86 EA
Company wide:
10
in stock
Documents & Guides
8 Pin Octal Base Socket. 12 Amp @ 150V, 10 Amp @ 300V. For use with CR-P Series Relays.
Overview
8 Pin Octal Base Socket. 12 Amp @ 150V, 10 Amp @ 300V. For use with CR-P Series Relays.
Standard Signal Converter
Also known as: 013614528563, 1SVR 405 650 R0000, ABB1SVR405650R0000
Specifications
| Type: | 8-Pin, Relay, Socket |
| Family / Style: | CR |
| Type: | 8-Pin, Relay, Socket |
| Family / Style: | CR |