BRASS TWO GANG RECESSED FLOOR BOX

Item #: 0702942

Cat #: RCFB-2

UPC: 784149400159

$ 529.47 EA
Company wide:
0 in stock
Documents & Guides
Recessed Floor Box, 2 outlets, Brass material, 8-5/8 x 5-1/16 x 4 in. Size, Silver/Gold, Water Tight construction, Bottom, Side cable entry, Floor Mount, 72 cu.in cubic capacity

Overview

Recessed Floor Box, 2 outlets, Brass material, 8-5/8 x 5-1/16 x 4 in. Size, Silver/Gold, Water Tight construction, Bottom, Side cable entry, Floor Mount, 72 cu.in cubic capacity
Also known as: 784149400159, RCFB-2, LEWRCFB2

Specifications

Gangs: 2
Material: Brass
Gangs: 2
Material: Brass