HD Slotted Wiring Duct, 3"x4", NA, White

Item #: 0702778

Cat #: 184-34005

UPC: 089306292623

$ 12.25 FT
Company wide:
294 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 3" x 4", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***

High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.

Also known as: 089306292623, 184-34005, TYNSLHD3X4W4

Specifications

Width: 4 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 4 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in