High Density Slotted Wiring Duct, 2" x 3" x 6', No Adhesive, White

Item #: 0702741

Cat #: 184-23006

UPC: 089306292593

$ 8.84 FT
Company wide:
186 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 2" x 3", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 2" x 3", Non-Adhesive, PVC, White, 120ft/Carton ***Cover Sold Separately***

High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.

Also known as: 089306292593, 184-23006, TYNSLHD2X3W4

Specifications

Width: 2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in