Lampholder, Metallic, 75-150W, Bronze

Item #: 0702709

Cat #: 5606-2

UPC: 050169560624

$ 7.83 EA
Company wide:
0 in stock
Documents & Guides
Lampholder, Metalic, 75-150 Watt, Bronze

Overview

Lampholder, Metalic, 75-150 Watt, Bronze
Also known as: 050169560624, 5606-2, RAC56062

Features & Benefits

  • Rugged die cast constructions
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming
  • Extra long wire leads for easy hook-up
  • Porcelain socket
  • Inside Gasket
  • Multi-lingual instructions in each package
  • 1/2 in. locknut
  • Rugged die cast construction

Specifications

Wattage: 75, 150
Volts AC: 120
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75, 150
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65