DS4000 Adjust-to-Fit® Coupling

Item #: 0702557

Cat #: DS4001

UPC: 786776081206

Company wide:
0 in stock

Overview

Steel, Adjust-to-Fit® Coupling, DS4000 Series. Size: 6" Length. Galvanized. Sold in Pairs.

Joins lengths of DS4000B together. Sold in pairs.

Also known as: 786776081206, DS4001, WMDDS4001

Specifications

Length: 6 in
Material: Steel
Length: 6 in
Material: Steel