FLEX12 18" PENDANT STEM

Item #: 0702554

Cat #: TF918SL

UPC: 661209022172

Company wide:
0 in stock
Documents & Guides
Pendant Stem 18"

Overview

Pendant Stem 18"
Also known as: 661209022172, TF918SL, JUNTF918SL

Specifications

Color: Silver
Color: Silver