FLEX12 36" PENDANT STEM

Item #: 0702552

Cat #: TF936SL

UPC: 661209022196

Company wide:
0 in stock
Documents & Guides
Pendant Stem 36"

Overview

Pendant Stem 36"
Also known as: 661209022196, TF936SL, JUNTF936SL

Specifications

Type: Accessory
Color: Silver
Type: Accessory
Color: Silver