Conduit Body, Type: Universal, Size: 3-1/2"

Item #: 0702532

Cat #: 938

UPC: 018997179081

$ 859.37 EA
Company wide:
0 in stock
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 3-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 3-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need, available in Copper Free Aluminum Die Cast or PVC.

Also known as: 018997179081, 938, ARL938

Specifications

Material: Die Cast Aluminum
Hub Diameter: 3 1/2 in
Material: Die Cast Aluminum
Hub Diameter: 3 1/2 in