Conduit Body, Type: Universal, Size: 3", Aluminum

Item #: 0702527

Cat #: 937

UPC: 018997179074

$ 497.07 EA
Company wide:
0 in stock
Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Universal (C, LB, LL, LR, T) Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Five conduit bodies in one! Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need, available in Copper Free Aluminum Die Cast or PVC.

Also known as: 018997179074, 937, ARL937, all body

Specifications

Material: Die Cast Aluminum
Hub Diameter: 3 in
Material: Die Cast Aluminum
Hub Diameter: 3 in