QM42 Series Rectangular Housing Sensor

Item #: 0702457

Cat #: QM42VP6DQ

UPC:

Company wide:
3 in stock
QM42 Series: Diffuse, Range: 400 mm; Input: 10-30 V DC, Output: SPDT (Complementary) PNP Euro M12 4-pin Integral QD, Banner Part#44336

Overview

QM42 Series: Diffuse, Range: 400 mm; Input: 10-30 V DC, Output: SPDT (Complementary) PNP Euro M12 4-pin Integral QD, Banner Part#44336
Also known as: QM42VP6DQ, BANQM42VP6DQ

Specifications

IP/NEMA Rating: IP67, NEMA 6
Material: Zinc Alloy
IP/NEMA Rating: IP67, NEMA 6
Material: Zinc Alloy