5/16 X 4 X 6in Rock Carbide Sds+ Hammer Bit

Item #: 0702370

Cat #: DW5424B25

UPC: 028874254244

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 5/16in, Effective Length: 4in, Tip Type: Rock Carbide

Overview

Diameter: 5/16in, Effective Length: 4in, Tip Type: Rock Carbide

Dewalt rock carbide SDS plus hammer bit bulk 25. For use with electric or cordless rotary hammers. Used for drilling holes in poured concrete and other masonry up to 1-1/8 In. diameter. Used by mechanical contractors for drop-in anchors to hold threaded rod for water & waste lines, cable tray, HVAC ducts, etc. Used by concrete contractors for spike and nail-in anchors for concrete forms.

Also known as: 028874254244, DW5424B25, DEWDW5424B25

Specifications

Type: SDS Bit
Diameter: 5/16 in
Length: 4 in
Type: SDS Bit
Length: 4 in
Diameter: 5/16 in