B&d Dw5404b25 3/16 X 6-1/2 X 8-1/2i

Item #: 0702368

Cat #: DW5404B25

UPC: 028874254046

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 3/16in, Effective Length: 6-1/2in, Tip Type: Rock Carbide

Overview

Diameter: 3/16in, Effective Length: 6-1/2in, Tip Type: Rock Carbide

DeWalt rock carbide SDS plus hammer bit bulk 25. For use with electric or cordless rotary hammers. Used for drilling holes in poured concrete and other masonry up to 1-1/8 In. diameter. Used by mechanical contractors for drop-in anchors to hold threaded rod for water & waste lines, cable tray, HVAC ducts, etc. Used by concrete contractors for spike and nail-in anchors for concrete forms.

Also known as: 028874254046, DW5404B25, DEWDW5404B25

Features & Benefits

  • Rock carbide® tip maximizes carbide surface contact for longer bit life
  • Four flute design cleans debris out for fast, efficient drilling
  • Bulk packs of 25 available for the most common sizes
  • Manufactured by DeWalt

Specifications

Diameter: 3/16 in
Type: SDS Bit
Diameter: 3/16 in
Type: SDS Bit