Flex Connector, Straight, Insulated, Squeeze, 1-1/2", Malleable Iron

Item #: 0702165

Cat #: 3306

UPC: 050169033067

$ 116.10 EA
Company wide:
0 in stock
Squeeze Connector, 1-1/2 Inch, Straight, Insulated, Material: Malleable Iron

Overview

Squeeze Connector, 1-1/2 Inch, Straight, Insulated, Material: Malleable Iron
Also known as: 050169033067, 3306, RAC3306

Features & Benefits

  • All malleable construction ensures mechanical protection for the raceway
  • Electro zinc plated for added corrosion protection
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1 1/2 in