
$ 74.99 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
20percent Thinner Wall Construction Faster Cutting Due To Less Material Being Removed For The Same Size Hole, Duel Alternating Tooth Geometry, More Aggressive Cutting As Well As Increased Chip Ejection, Cuts Up To 15percent Faster, Proprietary Steel And 3
Overview
20percent Thinner Wall Construction Faster Cutting Due To Less Material Being Removed For The Same Size Hole, Duel Alternating Tooth Geometry, More Aggressive Cutting As Well As Increased Chip Ejection, Cuts Up To 15percent Faster, Proprietary Steel And 3
Milwaukee high speed steel annular cutters offer a thin-wall construction with an advanced tooth geometry that cuts and cleans while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in anything from sheet metal to thick plate steel. All Milwaukee high speed steel annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.
Also known as: 045242207633, 49-59-1375, MIL49591375
Features & Benefits
- Advanced tooth geometry cuts, cleans, and clears the material while drilling
- Thin-wall design efficiently removes material for increased hole speed
- For use in mild steel applications
- Use with pin: 49-59-0011
Specifications
No Specifications Available