25" Undercabinet Light, White

Item #: 0702093

Cat #: F5-14-WT

UPC: 782042562394

Company wide:
0 in stock
Documents & Guides
FORCE-5 Series - 25" White Undercabinet T5

Overview

FORCE-5 Series - 25" White Undercabinet T5
Also known as: 782042562394, F5-14-WT, CSLF514WT

Specifications

Type: Undercabinet Light
Length: 2 ft
Color: White
Wattage: 14
Type: Undercabinet Light
Color: White
Length: 2 ft
Wattage: 14