14 AWG MTW, Blue w/ Black, 500'

Item #: 0702047

Cat #: 14MTWSTRBLUBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 41-Strand, Copper Wire, Blue w/ Black, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 41-Strand, Copper Wire, Blue w/ Black, 600V, Machine Tool Wire, 500' Spool.
Also known as: 14MTWSTRBLUBLAX500

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Blue/Black
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Blue/Black
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded