
Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 14 - 2/0 AWG
Item #: 0701996
Cat #: K3A26U2N
UPC: 781810601051
Company wide:
0
in stock
Documents & Guides
Mechanical Lug, Aluminum, 3-Barrel, 14 to 2/0 AWG, 2-Hole Mount, 1/2" Stud Size
Overview
Mechanical Lug, Aluminum, 3-Barrel, 14 to 2/0 AWG, 2-Hole Mount, 1/2" Stud Size
Also known as: 781810601051, K3A26U2N, BURK3A26U2N
Specifications
| Mounting: | 2-Hole |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 2/0 |
| Stud Size: | 1/2 in |
| Mounting: | 2-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 2/0 |