Strut - No Holes, PVC Coated Steel, 1-5/8" x 1-5/8" x 10'

Item #: 0701972

Cat #: PBP1000-10

UPC: 784011211807

$ 38.66 FT
Company wide:
0 in stock
Documents & Guides
Strut - No Holes, Height: 1-5/8 Inch, Width: x 1-5/8 Inch, Length: 10 Foot, Gauge: 12, Finish: PVC Coated Steel

Overview

Strut - No Holes, Height: 1-5/8 Inch, Width: x 1-5/8 Inch, Length: 10 Foot, Gauge: 12, Finish: PVC Coated Steel

PVC coated strut is a versatile system of structural elements that can be used to build supports for a variety of applications. When combined with coated conduit hangers and other accessories, coated strut is a versatile and economical way to provide reliable support for conduit runs and other electrical and mechanical installations.

Also known as: 784011211807, PBP1000-10, RRYPBP100010

Specifications

Length: 10 ft
Material: PVC Coated Steel
Length: 10 ft
Material: PVC Coated Steel