2g Low Volt Old Work W/qc

Item #: 0701968

Cat #: SLV-2W

UPC: 785007618358

$ 3.86 EA
Company wide:
0 in stock
Documents & Guides
Pas Slv-2w 2g Low Volt Old Wo rk W/qc

Overview

Pas Slv-2w 2g Low Volt Old Wo rk W/qc
Also known as: 785007618358, SLV-2W, ONQSLV2W

Specifications

Color: Gray
Material: Thermoplastic
Color: Gray
Material: Thermoplastic