2g Low Volt Mount Bracket W/q/c

Item #: 0701967

Cat #: SLV-2B

UPC: 785007618389

$ 2.95 EA
Company wide:
0 in stock
Documents & Guides
Pas Slv-2b 2g Low Volt Mount bracket W/q/c

Overview

Pas Slv-2b 2g Low Volt Mount bracket W/q/c
Also known as: 785007618389, SLV-2B, ONQSLV2B

Specifications

Color: Gray
Material: Thermoplastic
Color: Gray
Material: Thermoplastic