1 1/2",FM 7, LR Conduit Body, Aluminum

Item #: 0701911

Cat #: PA1500LR57SA

UPC: 847656061357

Call for price
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, FM7, Size: 1 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.
Also known as: 847656061357, PA1500LR57SA, CLBPA1500LR57SA

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 1 1/2 in
Material: PVC Coated Aluminum
Family / Style: Form 7