660W Porcelain Twin Socket 9" Leads 150 Degree

Item #: 0701891

Cat #: 80-1314

UPC: 045923813146

Company wide:
0 in stock
Documents & Guides
Twin Porcelain Socket With Flange Bushing Cap; 1/8 IPS; 9" AWM B/W 150C; CSSNP Screw Shell; Glazed; 660W; 250V

Overview

Twin Porcelain Socket With Flange Bushing Cap; 1/8 IPS; 9" AWM B/W 150C; CSSNP Screw Shell; Glazed; 660W; 250V
Also known as: 045923813146, 80-1314, SAT801314

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250