Deep Window, Fits166x160

Item #: 0701889

Cat #: LWHD1616

UPC: 783510499105

$ 473.34 EA
Company wide:
0 in stock
Operator Interface Window Kit, Deep, Hinged, Bulletin C3 (inline Operator Interface Enclosures), Size/dims: Fits 166x160mm, Material/finish: Polycarb

Overview

Operator Interface Window Kit, Deep, Hinged, Bulletin C3 (inline Operator Interface Enclosures), Size/dims: Fits 166x160mm, Material/finish: Polycarb

Clear molded polycarbonate window has a 31.8-mm (1.25-in.) clear space between enclosure front opening and window surface. Space also accommodates equipment mounted on optional front plate. Die-cast backing plate has a black polyester powder finish. This kit can be used as an accessory window kit on other HOFFMAN enclosures.

Also known as: 783510499105, LWHD1616, HOFLWHD1616

Features & Benefits

  • Includes mounting hardware for window and optional front plate
  • Window kit is hinged on left side with a 140-degree door opening and a quarter-turn slotted latch
  • Purchase Front Plate separately

Specifications

Material: Polycarbonate
Width: 6.300 in
Depth: 1.640 in
Height: 6.540 in
Material: Polycarbonate
Depth: 1.640 in
Width: 6.300 in
Height: 6.540 in