7/8 X 6in Wood Boring Bit

Item #: 0701857

Cat #: DW1580

UPC: 028877475653

Company wide:
0 in stock
Shank Size: 1/4in, Shank Type: Ball Groove, Size: 7/8in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

Overview

Shank Size: 1/4in, Shank Type: Ball Groove, Size: 7/8in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

DEWALT 7/8 In. x 6 In. heavy duty spade bit.

Also known as: 028877475653, DW1580, DEWDW1580

Specifications

Length: 6 in
Size: 7/8 in
Type: Wood Bit
Length: 6 in
Type: Wood Bit
Size: 7/8 in