C-h C2000k2afb Fb Collar

Item #: 0701855

Cat #: C2000K2AFB

UPC: 782116053780

Company wide:
0 in stock
Documents & Guides
2000va Mtk Type Control Transformer With Primary Fuse Block

Overview

2000va Mtk Type Control Transformer With Primary Fuse Block
Also known as: 782116053780, C2000K2AFB, CUTC2000K2AFB

Specifications

Volt Amps: 2kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 2kVA
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 240/480, 220/440, 230/460