30.5 Mm, Heavy-Duty Indicating Light

Item #: 0701834

Cat #: 10250T201NC6N

UPC: 782113701165

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Indicating Light, Standard Operator, White Plastic Lens, Resistor Light Unit, 120V, No Contact Block

Overview

30.5 Mm, Heavy-Duty Indicating Light, Standard Operator, White Plastic Lens, Resistor Light Unit, 120V, No Contact Block
Also known as: 782113701165, 10250T201NC6N, CUT10250T201NC6N

Specifications

Type: Indicator Light
Volts AC: 120
Material: Plastic
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator Light
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC: 120
Color: White