Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 60W

Item #: 0701818

Cat #: EN-1260-R-AR

UPC: 790576094595

Company wide:
0 in stock
Documents & Guides
Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 60 Watt

Overview

Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 60 Watt
Also known as: 790576094595, EN-1260-R-AR, WACEN1260RAR

Specifications

Phase: 1
Wattage: 60
Secondary Voltage: 12
Primary Voltage: 120
Phase: 1
Secondary Voltage: 12
Wattage: 60
Primary Voltage: 120