Power Monitor, 3-PH, 480VAC Input, 380-480VAC Range, 6.7W

Item #: 0701781

Cat #: C2638

UPC: 662917002685

Company wide:
0 in stock
Documents & Guides
Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, Single Pole, Double Throw Output Contacts, 6.7 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage, Line Voltage and Phase Sequence Indicator

Overview

Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, Single Pole, Double Throw Output Contacts, 6.7 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage, Line Voltage and Phase Sequence Indicator
Also known as: 662917002685, C2638, TMKC2638

Specifications

Phase: 3
Volts AC: 480
Amps: 10
Type: Power Monitor
Wattage: 6.700
Phase: 3
Amps: 10
Wattage: 6.700
Volts AC: 480
Type: Power Monitor