20A SURFACE UNMTRD (2) 20GFCI GREEN

Item #: 0701768

Cat #: U012010GRP

UPC: 784567301472

$ 139.98 EA
Company wide:
0 in stock
Midwest ElectricÆs Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.

Overview

Midwest ElectricÆs Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. The NEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.
Also known as: 784567301472, U012010GRP, MIDU012010GRP

Specifications

Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Volts AC: 120
NEMA Configuration: 5-20R
Interrupt Rating AC: 10 kA
Amps: 20
IP/NEMA Rating: NEMA 3R