Enclosed Fused Disconnect, 30 Amp, 3-Pole

Item #: 0701677
Cat #: FJ303-3PB6B
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Enclosed Fused Disconnect Switch. 30 Amp. 3-Pole. NEMA Type: 3R. UL Fuse Type: Class J. 600V AC. Wire Size: 18 - 8 AWG. Integral Lug Kit Included.

Overview

Enclosed Fused Disconnect Switch. 30 Amp. 3-Pole. NEMA Type: 3R. UL Fuse Type: Class J. 600V AC. Wire Size: 18 - 8 AWG. Integral Lug Kit Included.
Also known as: FJ303-3PB6B, ABBFJ3033PB6B

Specifications

Phase: 3
Poles: 3
Type: Fused, Enclosed
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Phase: 3
Type: Fused, Enclosed
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface

Customer Reviews

No reviews for this product
(0)