Safety Switch, 600A, 3P, 600V/250DC, HD Fusible, NEMA 12

Item #: 0701652

Cat #: DH366FDK

UPC: 782113207636

$ 14113.82 EA
Company wide:
0 in stock
600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12
Also known as: 782113207636, DH366FDK, CUTDH366FDK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12