SIREN ELECTRONIC MULTI-TONE MULTI-VOLT

Item #: 0701642

Cat #: SST3-MV

UPC: 782979209164

Company wide:
0 in stock
Remotely Selectable Electronic Siren - Multi-voltage design accepts 24VDC and 120/240VAC. Produces three tones û wail, yelp and horn. Produces 107-111 dBa at 10 feet (117-121 dBa at 1 meter). Omni-directional swivel mount. Indoor and outdoor use. Type 3R enclosure (with WB back box). UL and cUL Listed.

Overview

Remotely Selectable Electronic Siren - Multi-voltage design accepts 24VDC and 120/240VAC. Produces three tones û wail, yelp and horn. Produces 107-111 dBa at 10 feet (117-121 dBa at 1 meter). Omni-directional swivel mount. Indoor and outdoor use. Type 3R enclosure (with WB back box). UL and cUL Listed.
Also known as: 782979209164, SST3-MV, FEDSST3MV

Specifications

Volts DC: 24
Volts AC: 120, 240
Material: Plastic
Color: White
Volts DC: 24
Material: Plastic
Volts AC: 120, 240
Color: White