MILW 48-40-4505 14IN CRCLR SA

Item #: 0701623

Cat #: 48-40-4505

UPC: 045242132973

$ 154.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Milwaukee; Circular Saw Blade; Number Of Teeth: 72; Diameter: 14 In; Arbor: 1 In; Rpm: 1800 Rpm; Teeth: Carbide

Overview

Milwaukee; Circular Saw Blade; Number Of Teeth: 72; Diameter: 14 In; Arbor: 1 In; Rpm: 1800 Rpm; Teeth: Carbide

This 14 in. 72 tooth blade is designed to cut a variety of ferrous materials including pipe, angle iron, metal studs and conduit. The blade has vibration damping which reduces heat, sparks and noise for cleaner smoother, burr free cuts. For use with Milwaukee dry cut machine (6190-20).

Also known as: 045242132973, 48-40-4505, MIL48404505

Features & Benefits

  • Circular saw blade for cutting of ferrous materials
  • Carbide-tipped for longer life
  • Hardened-steel body
  • Vibration dampening

Specifications

No Specifications Available