0.77W G4.5 Mini Incandescent Lamp

Item #: 0701511

Cat #: S6937

UPC: 045923069376

Company wide:
0 in stock
0.77 Watt miniature; G4 1/2; 100 Average rated hours; Miniature Screw Base; 5.1 Volt

Overview

0.77 Watt miniature; G4 1/2; 100 Average rated hours; Miniature Screw Base; 5.1 Volt
Also known as: 045923069376, S6937, SATS6937

Specifications

Base: Mini Screw (E10)
Shape: G4-1/2 (Globe)
Wattage: 0.770
Light Technology: Incandescent
Dimmable: No
Volts AC: 5.100
Base: Mini Screw (E10)
Wattage: 0.770
Dimmable: No
Shape: G4-1/2 (Globe)
Light Technology: Incandescent
Volts AC: 5.100