Conduit Body Cover, Type: Screw-On, Series 7, Size: 1-1/2", Steel

Item #: 0701462

Cat #: 570

UPC: 783936010298

$ 13.90 EA
Company wide:
6 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 7, Size: 1-1/2 Inch, Material: Steel

Overview

Conduit Body Cover, Type: Screw-On, Series 7, Size: 1-1/2 Inch, Material: Steel

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936010298, 570, KIL570

Features & Benefits

  • Galvanized Steel
  • Natural finish
  • 316 stainless steel screws

Specifications

Material: Steel
Standards: California Proposition 65
Hub Diameter: 1 1/2 in
Material: Steel
Hub Diameter: 1 1/2 in
Standards: California Proposition 65