3.500 IN X 1.500 IN (88.90 MM X 38.10 MM)

Item #: 0701393

Cat #: THT-134-461-3

UPC: 662820623663

$ 601.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, self-laminating polyester labels for thermal transfer printers.

Overview

Printable, self-laminating polyester labels for thermal transfer printers.

Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Also known as: 662820623663, THT-134-461-3, BRATHT1344613

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label