Relay, Replacement, 700-HL Terminal Block, 110/125V, 220/240V AC/DC

Item #: 0701389

Cat #: 700-TBR60

UPC: 611320517316

Call for price
Company wide:
0 in stock
Documents & Guides
Relay, Replacement, for 700-HL Terminal Blocks, 110/125, 220/240 Volt AC/DC, Socket Input Voltage, 20 per Package, Must Order in Multiples of 20

Overview

Relay, Replacement, for 700-HL Terminal Blocks, 110/125, 220/240 Volt AC/DC, Socket Input Voltage, 20 per Package, Must Order in Multiples of 20

Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology. 

Also known as: 611320517316, 700-TBR60, ALB700TBR60

Specifications

Poles: 1
Mounting: Plug
Volts DC Control: 220/240
Volts DC Control Range: 110 - 125
Volts AC Control: 220/240
Volts AC Control Range: 110 - 125
Poles: 1
Volts DC Control: 220/240
Volts AC Control: 220/240
Mounting: Plug
Volts DC Control Range: 110 - 125
Volts AC Control Range: 110 - 125