Medium Voltage Power Cable, MV-105, 250 MCM Copper, Shielded

Item #: 0701355

Cat #: MVE20601

UPC:

Company wide:
0 in stock
Documents & Guides
Medium Voltage Power Cable, MV-105, 250 MCM Copper, MV-105-133% (5kV) or 100% (8kV), Shielded, EPR Insulation, PVC Jacket

Overview

Medium Voltage Power Cable, MV-105, 250 MCM Copper, MV-105-133% (5kV) or 100% (8kV), Shielded, EPR Insulation, PVC Jacket

Medium Voltage Power Cable, MV-105, 250 MCM Copper, MV-105-133% (5kV) or 100% (8kV), Shielded, EPR Insulation, PVC Jacket.

Also known as: MVE20601, OMNMVE20601

Specifications

Gauge: 250 kcmil
Volts AC: 8kV, 5kV
Jacket: PVC
Material: Copper
Color: Black
Shielding: Shielded
Gauge: 250 kcmil
Jacket: PVC
Color: Black
Volts AC: 8kV, 5kV
Material: Copper
Shielding: Shielded