
Junction Box, NEMA 4x, Clear Cover, 400 x 200 x 173mm
Item #: 0701304
Cat #: Q402018PCIQRCCR
UPC: 783510159863
$ 336.90 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4x, Clear Cover, 400 x 200 x 173mm, Polycarbonate
Overview
Junction Box, NEMA 4x, Clear Cover, 400 x 200 x 173mm, Polycarbonate
The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510159863, Q402018PCIQRCCR, HOFQ402018PCIQRCCR
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Color: | Light Gray |
| Material: | Polycarbonate |
| Width: | 15.750 in |
| Depth: | 7.090 in |
| Height: | 6.970 in |
| Finish: | Smooth Gloss |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Polycarbonate |
| Depth: | 7.090 in |
| Finish: | Smooth Gloss |
| Color: | Light Gray |
| Width: | 15.750 in |
| Height: | 6.970 in |