Power Supply Charger

Item #: 0701226

Cat #: SMP3PMCTX

UPC: 782239930463

$ 241.99 EA
Company wide:
0 in stock
SMP3PMCTX Power Supply Charger, Single Output, 12/24VDC @ 2.5A, 115/220VAC, Supervision, BC300 Enclosure

Overview

SMP3PMCTX Power Supply Charger, Single Output, 12/24VDC @ 2.5A, 115/220VAC, Supervision, BC300 Enclosure

SMP3PMCTX supervised power supply/charger will convert a 115VAC/230VAC, 50/60Hz input, into a regulated 12VDC or 24VDC output @ 2.5A continuous supply current.

Also known as: 782239930463, SMP3PMCTX, ALXSMP3PMCTX

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115