Eg 3p 125 Amp Molded Case Switch

Item #: 0701211

Cat #: EGK3125KSG

UPC: 782113960708

$ 1678.67 EA
Company wide:
0 in stock
Documents & Guides
Eg 3p 125 Amp Molded Case Switch

Overview

Eg 3p 125 Amp Molded Case Switch
Also known as: 782113960708, EGK3125KSG, CUTEGK3125KSG

Specifications

Width: 3 in
Type: Molded Case Switch
Height: 5.500 in
Width: 3 in
Height: 5.500 in
Type: Molded Case Switch