Abb Cl-100c Compact Pilot W/out Bul

Item #: 0701177

Cat #: CL-100C

UPC: 320500204167

$ 23.79 EA
Company wide:
0 in stock
Documents & Guides
Abb; Pilot Light; Compact; Voltage Rating: 24/127, 220/240 Vac; 24, 125 Vdc; Amperage Rating: 1.5, 1 Amp Ac; 0.3, 0.2 Amp Dc; Color: Clear; Size: 03 Mr Width X03 Mr Height X 055 Mr Depth; Operating Temperature: -25 To +70 Deg C; Iit Publishing Status: Level 0 - Information Enabled; Illumination: Illuminated; Frequencyrating: 50/60 Hz; Lens Color: Clear; Enclosure: Ip20

Overview

Abb; Pilot Light; Compact; Voltage Rating: 24/127, 220/240 Vac; 24, 125 Vdc; Amperage Rating: 1.5, 1 Amp Ac; 0.3, 0.2 Amp Dc; Color: Clear; Size: 03 Mr Width X03 Mr Height X 055 Mr Depth; Operating Temperature: -25 To +70 Deg C; Iit Publishing Status: Level 0 - Information Enabled; Illumination: Illuminated; Frequencyrating: 50/60 Hz; Lens Color: Clear; Enclosure: Ip20
Also known as: 320500204167, CL-100C, ABBCL100C

Specifications

Color: Clear
Color: Clear