Transformer, Dry Type, 15KVA, 480D Primary, 208Y/120V Secondary

Item #: 0701150

Cat #: E2H15S

UPC: 783472148271

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 15KVA, 480 Delta;V Primary, 208Y/120V Secondary, Shielded, TP-1, 3 Phase

Overview

Transformer, Dry Type, 15KVA, 480 Delta;V Primary, 208Y/120V Secondary, Shielded, TP-1, 3 Phase
Also known as: 783472148271, E2H15S, SOLE2H15S

Specifications

Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Amps: 18.100
Phase: 3
Primary Voltage: 480
Amps: 18.100
Volt Amps: 15kVA
Secondary Voltage: 120/208Y