
Horn, NEMA 1, Surface Mount, 240VAC, 114dB @ 10 Ft
Item #: 0701126
Cat #: 5520-R5
UPC: 782640280805
$ 1360.12 EA
Company wide:
0
in stock
Documents & Guides
EDW 5520-R5 240V W/HORN
Overview
EDW 5520-R5 240V W/HORN
Also known as: 782640280805, 5520-R5, EDW5520R5
Specifications
| Volts AC: | 240 |
| Volts AC: | 240 |