6" Housing IC Air-Tite

Item #: 0701097

Cat #: H270RICAT

UPC: 623961597503

$ 3.61 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 13, Remodel. For use with: Compact Fluorescent.

Overview

6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 13, Remodel. For use with: Compact Fluorescent.
Also known as: 623961597503, H270RICAT, HALH270RICAT

Specifications

Type: IC, Housing
Wattage: 13
Volts AC: 120
Diameter: 6 in
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120
Light Technology: Fluorescent
Wattage: 13
Diameter: 6 in