3.50" x 5.00" DIESEL ONLY EA

Item #: 0700979

Cat #: PLVS0305B3548

UPC: 613056065529

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Label, 3.50" x 5.00", DIESEL ONLY, Outdoor Durability 5-7 years

Overview

Safety Label, 3.50" x 5.00", DIESEL ONLY, Outdoor Durability 5-7 years
Also known as: 613056065529, PLVS0305B3548, PDTPLVS0305B3548

Specifications

Color: Red/White
Color: Red/White