3.50" x 5.00" BIOHAZARD (SYM) EA

Item #: 0700930

Cat #: PLVS0305B3517

UPC: 613056065369

Company wide:
0 in stock
Documents & Guides
Safety Label, 3.50" x 5.00", BIOHAZARD, Outdoor Durability 5-7 years

Overview

Safety Label, 3.50" x 5.00", BIOHAZARD, Outdoor Durability 5-7 years
Also known as: 613056065369, PLVS0305B3517, PDTPLVS0305B3517

Specifications

Color: Black/Orange
Color: Black/Orange