2.00" x 9.00" DIESEL FUEL BK/YL

Item #: 0700875

Cat #: PLVS0209B3502

UPC: 613056065482

Company wide:
0 in stock
Documents & Guides
Safety Label, 2.00" x 9.00", DIESEL FUEL, Outdoor Durability 5-7 years

Overview

Safety Label, 2.00" x 9.00", DIESEL FUEL, Outdoor Durability 5-7 years
Also known as: 613056065482, PLVS0209B3502, PDTPLVS0209B3502

Specifications

Color: Black/Yellow
Color: Black/Yellow